Hexagon nut with trapezoidal thread
DIN 103 plain steel 5
NUT-HEX-WN6330/1-DIN103-7H-5-WS27-TR18X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thread tolerance 7H in accordance with DIN 103
- Bare steel
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
![]() | |
Thread type x nominal diameter x pitch (D) | TR18 x 4 |
Height (h1) | 27 mm |
External drive (s1) | WS27 |
Material | Steel |
Property class | 5 |
Surface | Plain |
Thread type | Metric trapezoidal screw thread |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt