Hexagon nut with serrated washer
ASME B18.6.3 steel GR2 zinc-plated UNF
NUT-HX-EXT-LW-ST-(ZN)-10_32
Art.-no. 7724011
EAN 4050642716988
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter in inches (D) | 0.1890 in |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 32 |