Hexagon nut with left-hand thread DIN 934, steel I8I, zinc-plated, blue passivated (A2K)
DIN 934 steel I8I zinc plated
NUT-HEX-DIN934-I8I-WS24-(A2K)-LH-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 13 mm |
External drive (s1) | WS24 |
Material | Steel |
Surface | Zinc plated |
Property class | I8I |
DIN | 934 |
Nominal diameter | 16 mm |
Product weight (per item) | 29.355 g |
