Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut with flange and locking teeth IFI-145, zinc plated steel, UNC (comparable with ISO metric thread)

IFI-145 steel zinc plated UNC
NUT-HX-SER-FLG-ST-(ZN)-1/2_13

Art.-no. 7721050

EAN 4050642715950

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon nut with flange and locking teeth IFI-145, zinc plated steel, UNC (comparable with ISO metric thread)

Art.-no. 7721050

-,--
price per selected packing unit
Quantity
PU
x 350 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

1/2 in

Material

Steel

Surface

Zinc plated

Standards

IFI-145

Thread type

UNC

Number of thread starts per inch

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information