Hexagon nut with flange and clamping piece (non-metallic insert) DIN 6926, steel 8, zinc-plated, blue passivated (A2K)
DIN 6926 steel 8 zinc plated
NUT-HEX-FLG-DIN6926-8-(A2K)-M16
Art.-no. 036899916
EAN 4056808478332
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 6926 has been withdrawn and replaced by EN 1663. There is some limited similarity (Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed), (Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added).
Datasheets(X)
Thread type x nominal diameter (D) | M16 |
Height (h1) | 20.3 mm |
Flange diameter (dc) | 34.5 mm |
External drive (s1) | WS24 |
Standards | DIN 6926 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |