Hexagon nut with flange EN 1661, A2-70 stainless steel, plain
MU-6KT-FLSH-EN1661-A2/70-WS8-M5
Art.-no. 45379045
EAN 4046777383126
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 5 mm |
Flange diameter (dc) | 11.8 mm |
External drive (s1) | WS8 |
Standards | EN 1661 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Design | With flange |
RoHS-compliant | Yes |
