Hexagon nut with flange DIN 6923, steel 8, zinc-plated, blue passivated (A2K)
NUT-HEX-FLG-DIN6923-8-WS7-(A2K)-M4
Art.-no. 037900004
EAN 4045727328491
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 4 mm |
Flange diameter (dc) | 10 mm |
External drive (s1) | WS7 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Design | With flange |
RoHS-compliant | Yes |
