Hexagon nut with flange DIN 6923, steel 8, plain
DIN 6923 steel 8, plain
NUT-HEX-FLG-DIN6923-8-WS30-M20
Art.-no. 03940020
EAN 4055375328774
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 20 mm |
Flange diameter (dc) | 42.8 mm |
External drive (s1) | WS30 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Plain |
RoHS-compliant | Yes |
Design | With flange |
DIN | 6923 |
