Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD)
ISO 8673 steel 8 zn ptd. thick-layer pass. fthr.
NUT-HEX-ISO8673-8-WS13-(VZD)-M8X1
Art.-no. 453150208
EAN 4058794043631
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M8 x 1 |
Height (m1) | 6.8 mm |
External drive (s1) | WS13 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread type | Metric thread |
