Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc plated with thick-layer passivation (VZD)
ISO 7040 steel 10 zinc-plated thick-layer pass.
NUT-HEX-ISO7040-10-WS18-(VZD)-M12
Art.-no. 5162041212
EAN 4046777097290
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fasteners with zinc-plated chrome(VI)-free thick-layer passivation (VZD) offer a sustainable alternative to surfaces containing chrome(VI). The coating consists of a zinc layer with a chrome(III)-based passivation.
Advantages at a glance:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120 °C
- Uniform layer distribution
ISO 7040 replaces DIN 982 | There is limited interchangeability | Threads M7, M18, M22 removed | Threads M3, M4, M30, and M36 added | Nut height changed | Width across flats for threads M10, M12, and M14 changed to 16, 18, and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, and 10.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 14.9 mm |
External drive (s1) | WS18 |
Standards | ISO 7040 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
