Hexagon nut with clamping piece (non-metal insert) ISO 7040, A2-70 stainless steel, plain
ISO 7040 plain A2 stainless steel 70
NUT-HEX-ISO7040-A2/70-WS5,5-M3
Art.-no. 5162000403
EAN 4053479339665
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 7040 replaces DIN 982 | There is some limited similarity | Thread M7, M18, M22 removed | Thread M3, M4, M30 and M36 added | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M3 |
Height (h1) | 4.5 mm |
External drive (s1) | WS5.5 |
Standards | ISO 7040 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
