Hexagon nut with clamping piece (brown, non-metal insert) ISO 7040, A2-70 stainless steel, plain, with brown ring
ISO 7040 stainless steel A2 70 plain brown ring
NUT-ISO7040-A2/70-BN205107/3-BR.RG-M5
Art.-no. 45349015
EAN 4046777096989
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 7040 replaces DIN 982 | There is some limited similarity | Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 6.8 mm |
External drive (s1) | WS8 |
Standards | ISO 7040, BN 205 107-03 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
