Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 8, zinc-plated, blue passivated (A2K)
NUT-SLO-DIN980-V-I8I-WS19-(A2K)-M12X1,25
Art.-no. 036912 125
EAN 4045727853689
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 980 has been withdrawn and replaced by ISO 10513. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.25 |
Height (m1) | 12 mm |
External drive (s1) | WS19 |
Standards | DIN 980 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
