Hexagon nut with clamping piece (all-metal) fine thread DIN 6925, steel 10, plain
DIN 6925 steel 10, plain, fine thread
NUT-HEX-SLOK-DIN6925-10-WS36-M24X2,0
Art.-no. 0369711244
EAN 4053478179798
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 6925 has been withdrawn and replaced by ISO 10513. There is some limited similarity | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread has been included in ISO 7042 | Strength class 5 and 6 removed | ISO 10513 applies to the strength classes 8, 10, 12).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (m1) | 24 mm |
External drive (s1) | WS36 |
Standards | DIN 6925 |
Material | Steel |
Property class | 10 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
