Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut with clamping piece (all-metal) ISO 7042, steel 10, zinc-plated, thick-film passivated (ZSML)

ISO 7042 steel 10 zp thick-layer pass. w. sealing
NUT-HEX-SLOK-ISO7042-10-WS16-(ZSML)-M10

Art.-no. 453300310

EAN 4046777819038

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon nut with clamping piece (all-metal) ISO 7042, steel 10, zinc-plated, thick-film passivated (ZSML)

Art.-no. 453300310

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

10 mm

External drive (s1)

WS16

Standards

ISO 7042

Material

Steel

Property class

10

Surface

Zinc plated thick-layer passivation

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information