Hexagon nut, self-locking Stainless steel A2, galvanised
DIN 985 stainless steel A2 zinc plated
NUT-HEX-SLOK-DIN985-A2-(ZN)-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nut with limited load capacity
- No damage to the thread surface
- Ambient temperature: -70°C to +120°C
- Due to the zinc layer, ideal for avoiding cold welding.
These nuts can be identified by the vertical bar on either side of the strength class (e.g. I8I).
DIN 985 has been replaced by ISO 10511, 10512 and 7040.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 8 mm |
External drive (s1) | WS13 |
Standards | DIN 985 |
Material | Stainless steel A2 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Low |