Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, low profile with fine thread ISO 8675, polyamide 6.6 natural

ISO 8675 polyamide 6.6 nature
NUT-HEX-ISO8675-PA6.6-WS13-M8X1

Art.-no. 516206008
EAN 4046777628883
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
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

MF8 x 1

Height (m1)

4 mm

External drive (s1)

WS13

Standards

ISO 8675

Material

PA 6.6 - Polyamide

Surface

Natural

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information