Hexagon nut, low profile with fine thread ISO 8675, polyamide 6.6 natural
ISO 8675 polyamide 6.6 nature
NUT-HEX-ISO8675-PA6.6-WS13-M8X1
Art.-no. 516206008
EAN 4046777628883
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | MF8 x 1 |
Height (m1) | 4 mm |
External drive (s1) | WS13 |
Standards | ISO 8675 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
