Hexagon nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 stainless steel 316 plain UNC
NUT-HX-NYL-INS-NTE-(316)-5/16_18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Nominal diameter | 5/16 in |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 18 |