Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread)

ASME B18.16.6 stainless steel 316 plain UNC
NUT-HX-NYL-INS-NTE-(316)-5/16_18

Art.-no. 7720331

EAN 4055375164785

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNC (comparable to ISO metric thread)

Art.-no. 7720331

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

5/16 in

Material

Stainless steel AISI 316

Surface

Plain

Thread type

UNC

Number of thread starts per inch

18

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information