Hexagon nut, low profile, with clamping piece (non-metal insert) assortment 600 pieces
DIN 985 steel 8 zinc plated 600 pieces SOKO
NUT-HEX-SLOK-SOKO-DIN985-ST-600PCS
Art.-no. 5964036805
EAN 4062856631582
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hexagon nuts complying with DIN 985, with lower nominal height, cannot support test loads as per ISO 898-2
- The strength class designation has two vertical bars added before and after the strength code to differentiate
DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).
Datasheets(X)
Standards | DIN 985 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Thread form | Standard metric thread |
Thread type | Metric thread |
Product weight (per item) | 3579.000 g |
Number of pieces in assortment/set | 600 PCS |
NUT-HEX-SLOK-DIN985-I8I-WS17-(A2K)-M10
NUT-HEX-SLOK-DIN985-I8I-WS17-A2K-M10X1
NUT-HEX-SLOK-DIN985-I8I-WS19-(A2K)-M12
NUT-HEX-DIN985-I8I-WS19-(A2K)-M12X1,5
NUT-HEX-SLOK-DIN985-I6I-WS7-(A2K)-M4
NUT-HEX-SLOK-DIN985-I6I-WS8-(A2K)-M5
NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6
NUT-HEX-SLOK-DIN985-I8I-WS13-(A2K)-M8
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units