Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, A4-80 stainless steel with Gleitmo 615
DIN 985 stainless steel A4 80 Gleitmo 615
Q/NUT-DIN985-A4/80-(GL.615)-BL.RG-M6-3.1
Art.-no. 494846
EAN 4054458617552
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 6 mm |
External drive (s1) | WS10 |
Standards | DIN 985 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Slide coating |
RoHS-compliant | Yes |
