Hexagon nut, inch ASME B18.2.2, steel, zinc plated, blue passivated, UNF (fine thread)
ASME B18.2.2 steel GR2 zinc plated UNF
NUT-HX-MS-GRA-WS3/8-(ZN)-10_32
Art.-no. 7753011
EAN 4061338790106
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated |
Nominal diameter (D) | 0.1890 in |
Number of thread starts per inch | 32 |
Thread type | UNF |
Height (m1) | 0.117 in |
Width across flats (s1) | 3/8 inch |
