Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, inch

ASME B18.2.2 stainless steel 18-8 plain UNF
NUT-HX-MS-(18-8)-WS3/8-10_32

Art.-no. 7754311
EAN 4055374287447
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
ASME B18.2.2, stainless steel 18-8, UNF (fine thread)

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Nominal diameter (D)

0.1890 in

Number of thread starts per inch

32

Thread type

UNF

Height (m1)

0.117 in

Width across flats (s1)

3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information