Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread)
ASME B18.2.2 stainless steel 18-8 plain UNF
NUT-HX-MS-(18-8)-WS3/8-10_32
Art.-no. 7754311
EAN 4055374287447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Nominal diameter (D) | 0.1890 in |
Number of thread starts per inch | 32 |
Thread type | UNF |
Height (m1) | 0.117 in |
Width across flats (s1) | 3/8 inch |
