Hexagon nut, inch
ASME B18.2.2 stainless steel 18-8 plain UNC
NUT-HX-JAM-(18-8)-3/8_16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Mechanical properties are regulated in ASTM F594
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Nominal diameter (D) | 3/8 in |
Number of thread starts per inch | 16 |
Thread type | UNC |
Height | 0.210 in |
Width across flats | 9/16 inch |