Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread)
ASME B18.2.2 stainless steel 18-8 plain UNF
NUT-HX-JAM-(18-8)-1/4_28
Art.-no. 7751315
EAN 4057708202867
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in ASTM F594
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Nominal diameter (D) | 1/4 in |
Number of thread starts per inch | 28 |
Thread type | UNF |
Height | 0.150 in |
Width across flats | 7/16 inch |
