Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, inch

ASME B18.2.2 steel GR5 zinc plated yellow UNF
NUT-HX-FIN-GR5-(ZY)-5/8_18

Art.-no. 7738163
EAN 4052703948680

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.2.2, steel grade 5, yellow galvanised, UNF (fine thread)

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

5/8 in

Height (m1)

0.559 in

Width across flats (s1)

15/16 inch

Material

Steel

Property class

GR5

Surface

Zinc plated yellow

Thread type

UNF

Number of thread starts per inch

18

Other standard

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information