Hexagon nut, high profile with fine thread
ISO 8674 steel 8, zinc-plated, fine thread
NUT-HEX-ISO8674-8-WS24-(A2K)-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter x pitch | M16 x 1.5 |
Height | 16.40 mm |
External drive | WS24 |
Standards | ISO 8674 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Width across corners | 26.75 mm |
RoHS-compliant | Yes |