Hexagon nut, high profile with fine thread
ISO 8674 steel 10 plain fine thread
NUT-HEX-ISO8674-10-WS24-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch | M16 x 1.5 |
Height | 16.4 mm |
External drive | WS24 |
Standards | ISO 8674 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Width across corners | 26.75 |
RoHS-compliant | Yes |