Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, high profile with clamping piece (non-metal insert), inch

ASME B18.16.6 steel GRB zinc plated UNC
NUT-HX-NYL-INS-NE-N5-(ZN)-1/4_20

Art.-no. 7712014
EAN 4052703944569

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.16.6, steel GRB galvanised UNC (standard thread)

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

1/4 in

Material

Steel

Property class

GRB

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information