Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, high profile ISO 4033, plain A2 stainless steel

ISO 4033 A2 stainless steel, plain
NUT-HEX-ISO4033-A2/70-WS18-M12

Art.-no. 45308112

EAN 4063275717406

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon nut, high profile ISO 4033, plain A2 stainless steel

Art.-no. 45308112

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

12 mm

External drive (s1)

WS18

Standards

ISO 4033

Material

Stainless steel A2

Property class

70

Surface

Plain

Width across corners (e)

20.03 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information