Hexagon nut, high profile ISO 4033, plain A2 stainless steel
ISO 4033 A2 stainless steel, plain
NUT-HEX-ISO4033-A2/70-WS13-M8
Art.-no. 4530818
EAN 4059609339307
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 7.5 mm |
External drive (s1) | WS13 |
Standards | ISO 4033 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Width across corners (e) | 14.38 mm |
RoHS-compliant | Yes |
