Hexagon nut, high profile
ISO 4033 steel 8 plain
NUT-HEX-ISO4033-8-WS18-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M12 |
Height (m1) | 12 mm |
External drive (s1) | WS18 |
Standards | ISO 4033 |
Material | Steel |
Property class | 8 |
Surface | Plain |
Width across corners (e) | 20.03 mm |
RoHS-compliant | Yes |