Hexagon nut, high profile ISO 4033, plain 10 steel
ISO 4033 steel 10 plain
NUT-HEX-ISO4033-10-WS46-M30
Art.-no. 452980330
EAN 4061337269122
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 27.30 mm |
External drive (s1) | WS46 |
Standards | ISO 4033 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Width across corners (e) | 50.85 mm |
RoHS-compliant | Yes |
