Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut, high profile ISO 4033, plain 10 steel

ISO 4033 steel 10 plain
NUT-HEX-ISO4033-10-WS24-M16

Art.-no. 452980316

EAN 4060052951923

-,--
price per selected packing unit
| Individual prices for customers after login
Hexagon nut, high profile ISO 4033, plain 10 steel

Art.-no. 452980316

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

16.40 mm

External drive (s1)

WS24

Standards

ISO 4033

Material

Steel

Property class

10

Surface

Plain

Width across corners (e)

26.75 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information