Hexagon nut, high profile ISO 4033, plain 10 steel
ISO 4033 steel 10 plain
NUT-HEX-ISO4033-10-WS10-M6
Art.-no. 45298036
EAN 4055374237886
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 5.7 mm |
External drive (s1) | WS10 |
Standards | ISO 4033 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Width across corners (e) | 11.05 mm |
RoHS-compliant | Yes |
