Hexagon nut, flat profile with fine thread DIN 936, zinc plated 5 steel with thick-layer passivation (VZD), fine thread
DIN 936 steel 05 zn ptd. thick-layer pass. fthr.
NUT-HEX-DIN936-05-WS22-(VZD)-M14X1,5
Art.-no. 0319151416
EAN 4059609389395
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (m1) | 8 mm |
External drive (s1) | WS22 |
Standards | EN 28675, DIN 936 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |