Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
DIN 934 steel I6I / I8I zinc plated
NUT-HEX-DIN934-I8I-WS30-(A2K)-M20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
Thread type x nominal diameter (D) | M20 |
Height (m1) | 16 mm |
External drive (s1) | WS30 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |