Hexagon nut DIN 934, A2 stainless steel, plain
DIN 934 plain A2 stainless steel
NUT-HEX-DIN934-A2-WS60-M39
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
Thread type x nominal diameter (D) | M39 |
Height (m1) | 31 mm |
External drive (s1) | WS60 |
Standards | DIN 934 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |