Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut DIN 934, A2 stainless steel, plain

DIN 934 plain A2 stainless steel
NUT-HEX-DIN934-A2-WS46-M30

Art.-no. 032230
EAN 4011231339278

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

24 mm

External drive (s1)

WS46

Standards

DIN 934

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information