Hexagon nut
DIN 555 steel 5 zinc plated
NUT-HEX-DIN555-5-WS46-(A2K)-M30
Art.-no. 033702330
EAN 4038898158615
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 24 mm |
External drive (s1) | WS46 |
Standards | DIN 555 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
RoHS-compliant | Yes |
