Hexagon nut
DIN 555 steel 5 zinc plated
NUT-HEX-DIN555-5-SW13-(A2K)-M8
Art.-no. 03370238
EAN 4045727277379
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Standards | DIN 555 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
RoHS-compliant | Yes |
