Hexagon nut ISO 4032 steel 8, hot-dip galvanised (HDG)
ISO 4032 steel 8 hot dip galvanized
NUT-HEX-ISO4032-8-WS21-(HDG)-M14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 12.8 mm |
External drive (s1) | WS21 |
Standards | ISO 4032 |
Material | Steel |
Property class | 8 |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
