Hexagon nut ISO 4032, steel 1.7709, plain
ISO 4032 steel 1.7709 plain
NUT-HEX-ISO4032-(1.7709)-WS24-M16
Art.-no. 5122016
EAN 4056808774496
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 14.8 mm |
External drive (s1) | WS24 |
Standards | ISO 4032 |
Material | Heat-resisting steel, 1.7709, 21CrMoV5-7 |
Surface | Plain |
RoHS-compliant | Yes |
