Hexagon nut ISO 4032, plain A4-80 stainless steel
ISO 4032 stainless steel A4 80 plain
NUT-HEX-ISO4032-A4/80-WS30-M20
Art.-no. 032699920
EAN 4057709191856
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 18 mm |
External drive (s1) | WS30 |
Standards | ISO 4032 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
RoHS-compliant | Yes |
