Hexagon nut ISO 4032, hot-dip galvanised 8 steel
Q/NUT-HEX-ISO4032-8-(HDG)-M20+3.1
Art.-no. 49482020
EAN 4056807721019
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Property class for demanding connections with reliable load transmission and high mechanical stress.
- Hot-dip galvanised surface for robust corrosion protection and a long service life both indoors and outdoors.
- RoHS-compliant design for use in applications in accordance with guidelines.
ISO 4032 replaces DIN 934 | There is no equivalence | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread adopted in ISO 8673 | Dimensions larger than M39 do not achieve the test forces specified in ISO 898-2due to their geometry.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 16.90 mm |
External drive (s1) | WS30 |
Standards | ISO 4032 |
Material | Steel |
Property class | 8 |
Surface | Hot dip galvanized |
