Hexagon nut ISO 4032, black zinc-nickel plated 10 steel
ISO 4032 steel 10, zinc-nickel black
NUT-HEX-ISO4032-10-WS5,5-(ZNBHL)-M3
Art.-no. 45286033
EAN 4058794641660
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M3 |
Height (m1) | 2.4 mm |
External drive (s1) | WS5.5 |
Standards | ISO 4032 |
Material | Steel |
Property class | 10 |
Surface | Zinc nickel black |
Corrosion protection period | 480 h |
RoHS-compliant | Yes |