Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hexagon nut ISO 4032 A2-70 stainless steel, plain

ISO 4032 plain A2 stainless steel
NUT-HEX-ISO4032-A2/70-WS13-M8

Art.-no. 032298
EAN 4011231339766
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

6.8 mm

External drive (s1)

WS13

Standards

ISO 4032

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information