Hexagon nut ISO 4032 A2-70 stainless steel, plain
ISO 4032 plain A2 stainless steel
NUT-HEX-ISO4032-A2/70-WS10-M6
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 5.2 mm |
External drive (s1) | WS10 |
Standards | ISO 4032 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |